![dahdhpfa120a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138102916.jpg?preset=medium)
DAHUA DH-PFA120A 115.0mm x 160.0mm x 38.8mm Waterproof Junction Box, White
Description
FEATURES:- Aesthetic design- Material: aluminum- Water-proof junction box- Dimension 115.0mmx160.0mmx38.8mm (4.53”x6.30”x1.53”)- Inch Thread: M20(G1/2”)- Load Bearing: 7.0kg(15.43lb)- Weight: 0.53kg(1.17lb)- Color: White- Operating Temperature: -40ºC~+60ºC(-40?~+140?)- Humidity:
Specifications
Brand Name | FLIR | Item Name | Junction Box |
Type | Waterproof | Length | 6.3 in |
Width | 4.53 in | Depth | 1.53 in |
Material | Aluminum | Color | White |
Temperature Rating | -40 °C to 60 °C | Includes | (4) M8 x 25 Screw, (1) Wrench |
Packages
1 - UNIT - 1 |