DAHUA DH-PFA122-B 5.28 inch x 5.25 inch x 2.20 inch Aluminum Waterproof Junction Box, Black
Description
PRODUCT FEATURES:- Material: Aluminum - Color: Black - Dimensions (W x D x H): 134.0 mm x 133.50 mm x 56.0 mm (5.28 in. x 5.25 in. x 2.20 in.) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 3.0 kg (6.61 lb) - Weight: 0.54 kg (1.19 kg) - Ingress Protection: IP66
Specifications
Brand Name | FLIR | Item Name | Junction Box |
Type | Waterproof | Length | 2.2 in |
Width | 5.28 in | Depth | 5-1/4 in |
Material | Aluminum | Color | Black |
Temperature Rating | -40 °C to 60 °C | Includes | (4) M4 x 10 Screw with Washers, (4) ST6 Phillips Screw, (4) Plastic Wall Anchor, (1) Hex Wrench |
Packages
1 - UNIT - 1 |