
DAHUA DH-ZAZ660B 180mm x 170mm x 525mm Stainless Steel Wall Mount
Description
PRODUCT FEATURES:- 316L Stainless Steel Construction - 100 kg (220.46 lb) Load Bearing Capacity - Designed for Extreme Temperature Environments - For use with DH-EPC230UN-PTZ and DH-EPC230UN-PTZ-IR Explosion-protected PTZ Network Cameras
Specifications
Brand Name | Dahua | Item Name | Wall Mount |
Material | 316L Stainless Steel | Mounting | Wall |
Dimensions | 180 mm L x 170 mm W x 525 mm H | Temperature Rating | -40 °C to 60 °C |
For Use With | Explosion Protected PTZ Cameras | Application | For Extreme Temperature Environment |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |