DAHUA PFA118 Mount Adapter, White
Description
Dahua SD8A series motorized dome thread adapter for use with DAHUA-1880 (PFB301C) bracket. Made of aluminum.
Specifications
Brand Name | Dahua | Item Name | Mount Adapter |
Dimensions | 2.2 in W x 1.93 in H | Material | 304 Stainless Steel |
Size | G1 1/2 in | Finish | White |
For Use With | 8A840WANF 4K IR 40x Starlight PTZ with Analytics |
Packages
1 - UNIT - 1 |