
DAHUA PFA110-N 1-1/2-inch NPT 59.0mm x 53.0mm PTZ Dome Camera Mount Adapter, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimensions (W x H): ø59.0 mm x 53.0 mm (ø2.32 in. x 2.09 in.) - Pipe Thread: NPT 1-1/2 in. - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Weight: 0.20 kg (0.44 lb)
Specifications
Brand Name | Dahua | Item Name | Mount Adapter |
Dimensions | 2.32 in W x 2.09 in H | Material | Aluminum |
Connection | 1-1/2 in NPT | Temperature Rating | -40 °C to 60 °C |
Finish | White | Application | For Applicable Network and HDCVI PTZ, SD40, 40, 50, 59 Series Cameras |
Packages
1 - UNIT - 1 |