DAHUA PFA111-N 1-1/2 inch NPT 60mm x 49mm PTZ Dome Camera Mount Adapter, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimensions (W x H x D): ø60.0 mm x 49.0 mm (ø2.36 in. x 1.93 in.) - Pipe Thread: NPT 1-1/2 in. - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Weight: 0.25 kg (0.55 lb)
Specifications
Brand Name | Dahua | Item Name | Mount Adapter |
Dimensions | 2.36 in W x 1.93 in H | Material | Aluminum |
Connection | 1-1/2 in NPT | Temperature Rating | -40 °C to 60 °C |
Finish | White | Application | For Applicable Network and HDCVI PTZ, 49, 6AE, 6AL, 6CE Series Cameras |
Packages
1 - UNIT - 1 |