DAHUA PFB731W Bracket Wall Mount for DH-PTZ19240V-IRB-N Model, White
Description
FEATURES:- Metal Construction with Corrosion-resistant Coating- Designed for Extreme Temperature Environments- For use with DH-PTZ19240V-IRB-N Corrosion-resistant Network Positioning System
Specifications
Brand Name | Dahua | Item Name | Bracket |
Mounting | Wall | Material | Metal |
Load Capacity | 66.14 lb | Dimensions | 14.74 x 7.4 x 6.34 in |
For Use With | DH-PTZ19240VN-IRB-N Model Corrosion-Resistant Network Positioning System |
Packages
1 - UNIT - 1 |