DAHUA DHI-MCVR5104-GFW 4-Channel DHI-MCVR5104 Series GPS/WiFI/4G 1080p HDCVI Digital Video Recorder
Description
Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution HDCVI DVR (or MCVR) operates across different transportation networks. The MCVR simultaneously records four (4) analog/HDCVI cameras and provides two (2) simultaneous video output channels. The MCVR offers advanced options such as built-in motion detection algorithms, alarm triggers, and customized recording modes. MCVR technology is the ideal solution for actively monitoring and recording video feeds from mobile HDCVI/analog cameras. The recorder uses M12 aviation connectors to connect to cameras as an added level of stability.PRODUCT FEATURES:- Supports HDCVI/Analog Video Input - Dual-stream Recording - H.264 Video Compression - Two-channel 1080p and Two-channel 720p Real-time Recording - Simultaneous VGA and TV Video Output Channels - Aviation Connectors for Increased Signal Stability - Multiple Network Monitoring Applications: Web Views, CMS, DSS
Specifications
Brand Name | Dahua | Item Name | Digital Video Recorder |
Voltage Rating | 6 - 36 V | Resolution | 800 x 600 Display, 720p/1080p HDCVI, NTSC Analog |
Recording Modes | Manual, Schedule (Regular, Continuous), Motion Detection and Stop | Format | H.264, MJPEG Video, G.711 Audio |
Number of Channels | (4) HDCVI/Analog Camera Input, (4) Audio Input, (1) Audio Output, (1) Input Two-way Talk, (1) Output Two-Way Talk, (7) Alarm Input, (2) Alarm Output, (1) Playback, (2) Main Stream at 1080p, (2) Main Stream at 720p | Series/Model | DHI-MCVR5104 |
Power Rating | <15 W | Number of Camera Inputs | (4) HDCVI Analog |
Network Interface | (1) RJ45 Port, TCP/IP, UDP, DDNS, FTP, Email, Alarm Server, (1) VGA, (2) TV, (2) USB 2.0 Ports, (1) SATA Port, (1) Micro SD Card | Operating System | Embedded Linux, IOS, Android |
Display | 1/4 in Multi-Screen | Video Outputs | VGA, TV |
Dimensions | 178 mm W x 220 mm D x 50 mm H | Temperature Rating | -10 to 60 °C |
Warranty | 5 yr | Includes | Built-In 3G/4G WiFi Module, Built-In High Accuracy GPS Module |
Standards | UL Listed, EN 50155, FCC Part 15 Sub Part B | Application | For Actively Monitoring and Recording Video Feeds from Mobile HDCVI/Analog Cameras |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |