DAHUA X24A5L12 32-Channel 12TB 1.5U 1080p PRO Series Penta-Brid HDCVI DVR, Black
Description
Dahua, a global leader in security systems, introduces XVR technology - the perfect affordable solution to upgrade existing video surveillance systems while leveraging existing networks, cabling, and cameras. XVR technology utilizes Penta-brid access technology to seamlessly record video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously. The XVR offers advanced options such as built-in motion detection algorithms, and customized recording modes. XVR technology is the ideal solution for actively monitoring and recording video feeds in wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Processor - Dual-stream Recording - Smart H.264+ Video Compression - Auto-detect and auto-configuration of HDCVI, AHD, CVBS, TVI, IP Cameras - Maximum 32 Camera Channels, HDCVI, AHD, CVBS, TVI, or IP Sources - Maximum 128 Mbps Incoming Bandwidth - Smart Search and Intelligent Video System (IVS)
Specifications
Brand Name | Dahua | Item Name | Digital Video Recorder |
Type | Penta-Brid, XVR Technology | Voltage Rating | 100 - 240 VAC |
Frequency Rating | 50/60 Hz | Resolution | 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Display, 1080p, 720p, 960H, D1, HD1, BCIF, CIF, QCIF Recording |
Recording Modes | Manual, Schedule (Regular, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop | Format | Smart H.264+, H.264, MJPEG |
Number of Channels | (32) Analog Camera Input, (32) IP Camera Input, (4) Audio Input, (1) Audio Output, (16) Alarm Input, (6) Relay Output | Hard Drive Size | 12 TB |
Series/Model | Pro Series | Power Rating | <30 W |
Number of Camera Inputs | (32) Analog, (32) IP | Network Interface | (1) RJ45 Port, (2) HDMI, (1) VGA, (1) TV, (1) USB 2.0 Port, (2) USB 3.0 Port, (1) RS232 Port, (1) RS422/485 Port, (4) SATA Port, (1) eSATA Port |
Operating System | Embedded Linux, IOS, Android | Display | 1/4/8/9/16/25/36 Multi-Screen |
Video Outputs | HDCVI, AHD, TVI, CVBS, IP | Dimensions | 440 mm W x 416.7 mm D x 76 mm H |
Mounting Type | Desktop/Rack | Temperature Rating | -10 to 55 °C |
Standards | UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950-1/IEC 60950-1, 47 CFR FCC Part 15 Sub Part B:2016, EN 55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 50130-4:2011 + A1:2014, EN 55024:2010 + A1:2015 | Application | For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |