Abbotsford
dahx54a5l

DAHUA X54A5L 32-Channel 1.5U 1080p PRO Series X54A H.265 HDCVI Penta-Brid DVR, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X54A5L

Description

The X54A Series HDCVI DVR offers 1080p recording on each HDCVI channel and a host of advanced features and functions. The X54A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously.The X54A utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Processor - Smart H.265+ and Smart H.264+ Dual Codec - Dual-stream Recording - 5 M-N (1296 x 1944) at 10 fps Maximum Recording Resolution - 32 HDCVI, AHD, TVI, CVBS or IP Channels - Up to 8 MP per IP Channel - 128 Mbps Incoming Bandwidth - Built-in Smart Search - Spot Monitor Output on HDMI 2 - Intelligent Video System - Four (4) SATA HDD Ports, up to 10 TB per Hard Disk

Packages

1 - UNIT - 1 2 - UNIT - 2