Abbotsford
dahx58a3s16

DAHUA X58A3S16 16-Channel 16TB 2U ULTRA Series 4K Penta-Brid HDCVI DVR, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X58A3S16

Description

Dahua, a global leader in security systems, introduces HDCVI DVR technology - the perfect affordable solution to upgrade existing video surveillance systems while leveraging existing networks, cabling, and cameras. The HDCVI DVR technology utilizes Penta-brid access technology to seamlessly record video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously.The storage device offers advanced options such as built-in motion detection algorithms, alarm triggers, and customized recording modes. HDCVI DVR technology is the ideal solution for actively monitoring and recording video feeds in wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Intel Multi-core Processor - Dual-stream Video Recording - Smart H.264+ Video Compression (Smart H.265+ IP Camera Compatibility) - Auto-detect and Auto-configuration of HDCVI, AHD, CVBS, TVI, IP cameras - 16+48 IP Camera Channels, each channel up to 12 MP - Maximum 256 Mbps Incoming Bandwidth, 384 Mbps Forwarding Bandwidth - Smart Search and Intelligent Video System - Supports HDCVI/CVBS Loop Out

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid, XVR Technology Voltage Rating 100 - 240 VAC
Frequency Rating 50/60 Hz Resolution 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 4K (8 MP), 4 MP, 1080p, 720p, 960H, D1, HD1, BCIF, CIF, QCIF Recording
Recording Modes Manual, Schedule (Regular, Continuous) Motion Detection (Video Detection, Motion Detection, Video Loss, Tampering), Alarm and Stop Format Smart H.264+, H.264 Video, G.711A, G.711U, PCM Audio
Number of Channels (16) Analog Camera Input, (48) IP Camera Input, (16) Audio Input, (1) Audio Output, (16) Alarm Input, (6) Relay Output Hard Drive Size 16 TB
Series/Model Ultra Power Rating <40 W
Number of Camera Inputs (16) HD-CVI/Analog, (48) IP Network Interface (2) RJ45 Port, (2) HDMI, (1) VGA, (1) TV, (2) USB 2.0 Port, (2) USB 3.0 Ports, (1) RS485 Port, (8) SATA Port
Operating System Embedded Linux, IOS, Android Display 1/4/8/9/16/25/36 Multi-Screen
Video Outputs HDCVI, AHD, TVI, CVBS, IP Dimensions 440 mm W x 455.1 mm D x 94.9 mm H
Mounting Type Desktop/Rack Temperature Rating -10 to 55 °C
Standards UL 60950-1, EN 60950-1:2006+A11:2009+A1:2010+A12:2011 +A2:2013, CAN/CSA C22.2 No. 60950-1-07, EN 55024:2010+A1:2015, FCC Part 15, Sub Part B: 2015 Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 2 - UNIT - 2