Abbotsford
dahx58a5s

DAHUA X58A5S 32-Channel 2U 1080p PRO Series X58A H.265 HDCVI Penta-brid DVR, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X58A5S

Description

The X58A Series HDCVI DVR offers 1080p recording on each HDCVI channel and a host of advanced features and functions. The X58A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously.The X58A utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Intel Multi-core Processor - Dual-stream Video Recording - Smart H.264+ Video Compression (Smart H.265+ IP Camera Compatibility) - 5 M-N (1296 x 1944) at 20 fps Maximum Recording Resolution - 32 HDCVI, AHD, TVI, CVBS or IP Channels - Up to 8 MP per IP Channel - 128 Mbps Incoming Bandwidth - Built-in Smart Search - Spot Output on HDMI 2 Output - Intelligent Video System - Eight (8) SATA HDD Ports, up to 10 TB per Hard Disk Drive

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid, HDCVI Technology Voltage Rating 100 - 240 VAC
Frequency Rating 50/60 Hz Resolution 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI 1, 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI 2/VGA Native Output, 5 M-N (1296 x 1944), 4 M-N (1280 x 1440), 1080p, 1080N, 720p, 960H, D1, CIF Recording
Recording Modes Manual, Schedule (Regular, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop Format Smart H.265+, H.265, Smart H.264+, H.264 Recording, G.711A, G.711U, PCM Audio
Number of Channels (32) Analog Camera Input, (32) IP Camera Input, (4) BNC Audio Input, (1) BNC Audio Output, (1) Microphone BNC Two-Way Talk Input, (1) Speaker BNC Two-Way Talk Output, (16) Alarm Input, (6) Relay Output Series/Model X58A
Power Rating <35 W Number of Camera Inputs (32) Analog, (32) IP
Network Interface (1) RJ45 Port, (2) HDMI, (1) VGA, (1) BNC, (1) USB 2.0 Port, (2) USB 3.0 Ports, (1) RS232 Port, (1) RS485 Port, (1) RS422 Port, (4) SATA Port Operating System Embedded Linux, IOS, Android
Display 1/4/8/9/16/25/36 Multi-Screen Video Outputs HDCVI, AHD, TVI, CVBS, IP
Dimensions 440 mm W x 417 mm D x 76 mm H Mounting Type Desktop/Rack
Temperature Rating -10 to 55 °C Standards UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950-1/IEC 60950-1, 47 CFR FCC Part 15 Sub Part B:2016, EN 55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 50130-4:2011 + A1:2014, EN 55024:2010
Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 2 - UNIT - 2