Abbotsford
dahx51a1e2

DAHUA X51A1E2 4+2-Channel 2TB 1U 1080p LITE Series X51A H.265 Penta-brid HDCVI Mini Digital Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X51A1E2

Description

The X51A Series HDCVI DVR offers 1080p recording on each HDCVI channel and a host of advanced features and functions. The X51A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously.The X51A utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Processor - Smart H.265+ and H.264 Dual Codec - Dual-stream Recording - 1080p at 15 fps Maximum Recording Resolution - 4 HDCVI/AHD/TVI/CVBS Channels - 4 + 2 IP Channels, up to 6 MP per Channel - Maximum 24/48/96 Mbps Incoming Bandwidth - Built-in Smart Search - Intelligent Video System (one IP channel) - One (1) SATA HDD Port, up to 10 TB per Hard Disk Drive

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Height 12.8 in Width 10.04 in
Depth 2.17 in Power Rating <10 W
Series Lite Standards UL 60950-1, FCC Part 15 Subpart B ICES 003 Issue 6, EN 55032, EN 50130, EN 61000-3-2, EN 61000-3-3, EN 55024:2010

Packages

1 - UNIT - 1 5 - UNIT - 5