Abbotsford
dahx51b1e2

DAHUA X51B1E2 4+2 Channel 1080p H.265 LitE Series Penta-Brid HDCVI DVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X51B1E2

Description

The X51B1E Series HDCVI DVR offers 1080p recording on each HDCVI channel and a host of advanced features and functions. The X51B1E takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS and IP sources simultaneously.

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid Voltage Rating 12 VDC
Resolution 1920 x 1080, 1280 x 1024, 1280 x 720 Native Output , 5 M-N (1296 x 1944), 4 M-N (1280 x 1440), 1080p, 1080N, 720p, 960H, D1, CIF Recording Recording Modes Manual, Schedule (General, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Intel, Stop
Format Smart H.265+, H.265, Smart H.264+, H.264 Number of Channels (4) Analog Camera Input, (6) IP Camera Input, (4) RCA Audio Input, (1) RCA Audio Output, (8) Alarm Input, (3) Relay Output
Hard Drive Size 2 TB Series/Model Lite
Amperage Rating 1.5 A Power Rating <10 W
Number of Camera Inputs (4) Analog, (6) IP Network Interface (1) RJ45 Port, (1) HDMI, (1) VGA, (2) USB 2.0 Port, (1) RS485 Port, (1) SATA Port
Operating System Embedded Linux, IOS, Android Video Outputs HDCVI, AHD, TVI, CVBS, IP
Dimensions 325 mm W x 255 mm D x 55 mm H Mounting Type Desktop or Rack
Temperature Rating -10 to 45 °C Warranty 5 yr
Standards UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950-1/IEC 60950-1, 47 CFR FCC Part 15 Subpart B:2016, EN 55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 50130-4:2011 + A1:2014, EN 55024:2010 + A1:2015 Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1