Brand Name |
Dahua |
Item Name |
Digital Video Recorder |
Type |
Penta-Brid |
Voltage Rating |
12 VDC |
Resolution |
1920 x 1080, 1280 x 1024, 1280 x 720 Native Output , 5 M-N (1296 x 1944), 4 M-N (1280 x 1440), 1080p, 1080N, 720p, 960H, D1, CIF Recording |
Recording Modes |
Manual, Schedule (General, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Intel, Stop |
Format |
Smart H.265+, H.265, Smart H.264+, H.264 |
Number of Channels |
(4) Analog Camera Input, (6) IP Camera Input, (4) RCA Audio Input, (1) RCA Audio Output, (8) Alarm Input, (3) Relay Output |
Hard Drive Size |
6 TB |
Series/Model |
Lite |
Amperage Rating |
1.5 A |
Power Rating |
<10 W |
Number of Camera Inputs |
(4) Analog, (6) IP |
Network Interface |
(1) RJ45 Port, (1) HDMI, (1) VGA, (2) USB 2.0 Port, (1) RS485 Port, (1) SATA Port |
Operating System |
Embedded Linux, IOS, Android |
Video Outputs |
HDCVI, AHD, TVI, CVBS, IP |
Dimensions |
325 mm W x 255 mm D x 55 mm H |
Mounting Type |
Desktop or Rack |
Temperature Rating |
-10 to 45 °C |
Warranty |
5 yr |
Standards |
UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950-1/IEC 60950-1, 47 CFR FCC Part 15 Subpart B:2016, EN 55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 50130-4:2011 + A1:2014, EN 55024:2010 + A1:2015 |
Application |
For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions |