![dahx74a3l12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009185.jpg?preset=medium)
DAHUA X74A3L12 16-Channel 12TB 1.5U ULTRA Series X74A 4K Penta-brid HDCVI DVR, Black
Description
The X74A Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X74A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously on each channel.The X74A utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. In addition to the advanced codec, the X74A series supports fisheye dewarping and Point of Sale (PoS) integration. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- 4K at 7 fps Recording Resolution on All HDCVI Channels - Dual-stream Video Recording - Smart H.265+ and Smart H.264+ Dual Codec - Auto-detection of HD Analog Video Inputs - 16 + 16 IP Camera Channels, each channel up to 12 MP - Maximum 128 Mbps Incoming Bandwidth - Intelligent Video System with Facial Detection - Advanced Voice Compression Codec G.711 and PCM - Spot Output
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |