Abbotsford
dahx72a3a

DAHUA X72A3A 16-Channel 1U PRO Series X72A 4K Penta-brid HDCVI DVR with IoT Support, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X72A3A

Description

The X72A Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X72A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously on each channel.The X72A utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. In addition to the advanced codec, the X72A series supports Internet of Things (IoT) functionality and Point of Sale (PoS) integration. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, andeducational institutions.PRODUCT FEATURES:- 4K at 7 fps Recording Resolution on All HDCVI Channels - Dual-stream Video Recording - Smart H.265+ and H.264 Dual Codec - Auto-detection and Auto-configuration of Video Inputs - 16 + 16 IP Camera Channels, each channel up to 8 MP - Maximum 128 Mbps Incoming Bandwidth - Smart Search and Intelligent Video System - Spot Output

Specifications

Brand Name Dahua Item Name Network Video Recorder
Type Digital Voltage Rating 12 VDC
Resolution 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop
Hard Drive Size 20 TB Series/Model Pro
Amperage Rating 2 A Power Rating <20 W
Number of Camera Inputs 16 Network Interface RJ45 (1000 Mbps) Port
Operating System Embedded LINUX Video Outputs 3 Channel
Dimensions 14.8 in W x 11.31 in D x 2.09 in H Temperature Rating 14 to 131 °F
Warranty 5 yr Standards UL 60950-1 Listed, IEC 60950-1 Certified, EN 60950-1, FCC Part 15 Subpart B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024 Approved
Application Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 5 - UNIT - 5