DAHUA X72B2A6 8-Channel 6TB 1U PRO Series 4K Penta-Brid HDCVI DVR, Black
Description
The X72B Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X72B takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously, plus the DVR delivers 4K resolution on each HDCVI or IP channel.The X72B utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. In addition to the advanced codec, the X72B series supports Internet of Things (IoT) functionality and Point of Sale (PoS) integration. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- K at 15 fps Recording Resolution on All HDCVI Channels - Dual-stream Video Recording - Smart H.265+ and Smart H.264+ Dual Codec - Auto-detection and Auto-configuration of Video Inputs - 8 + 8 IP Camera Channels, each channel up to 8 MP - Maximum 64 Mbps Incoming Bandwidth - Smart Search and Intelligent Video System - Internet of Things (IoT) and Point of Sale (POS) Support - Spot Output
Specifications
Brand Name | Dahua | Item Name | Digital Video Recorder |
Type | Penta-Brid | Voltage Rating | 12 VDC |
Resolution | 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 720p, 960H, D1, CIF, 4K Recording | Recording Modes | Manual, Schedule (Regular, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264 | Number of Channels | (8) Analog Camera Input, (16) IP Camera Input, (4) RCA Audio Input, (1) RCA Audio Output, (8) Alarm Input, (3) Relay Output |
Hard Drive Size | 6 TB | Series/Model | Pro |
Amperage Rating | 5 A | Power Rating | <15 W |
Number of Camera Inputs | (8) Analog, (16) IP | Network Interface | (1) RJ45 Port, (1) HDMI, (1) VGA, (1) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port, (2) SATA Port |
Operating System | Embedded Linux, IOS, Android | Video Outputs | HDCVI, AHD, TVI, CVBS, IP |
Dimensions | 375 mm W x 287.15 mm D x 53 mm H | Mounting Type | Rack |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | UL 60950-1, EN 60950-1, IEC 60950-1, FCC CFR 47 Part 15 Subpart B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024 | Application | For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions |
Packages
1 - UNIT - 1 |