DAHUA X82A3A2 16-Channel 1U 2TB PRO Series 4K Penta-Brid HDCVI DVR with Analytics+ and Smart Motion Detection, Black
Description
The X82A Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X82A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously, plus the DVR delivers 4K resolution on each HDCVI or IP channel.The Dahua Analytics+ algorithms significantly improve accuracy and reliability, as compared to standard intelligent features. The recorder offers advanced perimeter protection that distinguishes between human and vehicular violations, and Smart Motion Detection that improves alarm accuracy by a filtering out motion caused by leaves, lights, animals, and weather. This recorder is the ideal solution for actively monitoring public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- 4K at 7 fps Recording Resolution on All HDCVI Channels - Available with a 2 TB, 4 TB, 6 TB, or 8 TB Pre-installed Hard Drive - Dual-stream Video Recording - Smart H.265+ and Smart H.264+ Dual Codecs - Auto-detection and Auto-configuration of Video Inputs - 16 + 16 IP Camera Channels, each channel up to 8 MP - Maximum 128 Mbps Incoming Bandwidth - Perimeter Protection and Smart Motion Detection (SMD) - Spot Output (HDMI or VGA Output) - Long-distance Video Transmission
Specifications
Brand Name | Dahua | Item Name | Digital Video Recorder |
Type | Penta-Brid | Voltage Rating | 12 VDC |
Resolution | 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 7208 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA, MP, 6 MP, 5 MP, 4 MP, 3 MP, 4 M-N, 1080p, 720p, 960H, D1, CIF, QCIF, 4K Recording | Recording Modes | Manual, Schedule (Regular, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264 | Number of Channels | (16) Analog Camera Input, (32) IP Camera Input, (4) RCA Audio Input, (1) RCA Audio Output, (16) Alarm Input, (3) Relay Output |
Hard Drive Size | 2 TB | Series/Model | Pro |
Amperage Rating | 5 A | Power Rating | <15 W |
Number of Camera Inputs | (16) Analog, (32) IP | Network Interface | (1) RJ45 Port, (1) HDMI, (1) VGA, (1) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port, (2) SATA Port |
Operating System | Embedded Linux, IOS, Android | Video Outputs | HDCVI, AHD, TVI, CVBS, IP |
Dimensions | 375 mm W x 287.15 mm D x 53 mm H | Mounting Type | Rack |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | UL 60950, EN 60950-1, IEC 60950-1, FCC CFR 47 Part 15 Subpart B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024 | Application | For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions |
Packages
1 - UNIT - 1 |