Abbotsford
dahx82a3a6

DAHUA X82A3A6 16-Channel 6TB 1U PRO Series 4K Penta-Brid HDCVI DVR, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X82A3A6

Description

The X82A Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X82A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously, plus the DVR delivers 4K resolution on each HDCVI or IP channel.The Dahua Analytics+ algorithms significantly improve accuracy and reliability, as compared to standard intelligent features. The recorder offers advanced perimeter protection that distinguishes between human and vehicular violations, and Smart Motion Detection that improves alarm accuracy by a filtering out motion caused by leaves, lights, animals, and weather. This recorder is the ideal solution for actively monitoring public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid Voltage Rating 12 VDC
Resolution 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 7208 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA, MP, 6 MP, 5 MP, 4 MP, 3 MP, 4 M-N, 1080p, 720p, 960H, D1, CIF, QCIF, 4K Recording Recording Modes Manual, Schedule (Regular, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop
Format Smart H.265+, H.265, Smart H.264+, H.264 Number of Channels (16) Analog Camera Input, (32) IP Camera Input, (4) RCA Audio Input, (1) RCA Audio Output, (16) Alarm Input, (3) Relay Output
Hard Drive Size 6 TB Series/Model Pro
Amperage Rating 5 A Power Rating <15 W
Number of Camera Inputs (16) Analog, (32) IP Network Interface (1) RJ45 Port, (1) HDMI, (1) VGA, (1) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port, (2) SATA Port
Operating System Embedded Linux, IOS, Android Video Outputs HDCVI, AHD, TVI, CVBS, IP
Dimensions 375 mm W x 287.15 mm D x 53 mm H Mounting Type Rack
Temperature Rating -10 to 55 °C Warranty 5 yr
Standards UL 60950, EN 60950-1, IEC 60950-1, FCC CFR 47 Part 15 Subpart B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024 Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1