Abbotsford
dahx82b2a2

DAHUA X82B2A2 PRO Series 4K 8CH 1U Penta-Brid HDCVI DVR

Price $575.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:X82B2A2

Description

The X82B Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X82B takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously, plus the DVR delivers 4K resolution on each HDCVI or IP channel. This recorder is the ideal solution for actively monitoring public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid Resolution 8 MP
Format H.264, H.265, Smart H.264+, Smart H.265+, NTSC Number of Channels 8
Hard Drive Size 2 TB Series/Model X82B
Network Interface (1) Composite Video In, (1) HDMI, (1) VGA Out, (1) Audio Out Ports, (1) Audio In Ports, (1) USB Video Outputs 30 fps
Dimensions 11.39 in L x 14.76 in W x 2.09 in H Warranty 5 yr Limited

Packages

1 - UNIT - 1