
DAHUA X82B3A PRO Series 4K 16-Channel 1U Penta-brid HDCVI DVR
Description
The X82B Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X82B takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously, plus the DVR delivers 4K resolution on each HDCVI or IP channel. This recorder is the ideal solution for actively monitoring public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.
Specifications
Brand Name | Dahua | Item Name | Digital Video Recorder |
Voltage Rating | 12 VDC | Resolution | 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA |
Recording Modes | Manual, Schedule (Regular, Continuous), MD (Video Detection: Motion Detection, Video Loss, Tampering), Alarm, Stop | Format | Smart H.265+, H.265, Smart H.264+, H.264 |
Number of Channels | 16 + 16 Channels | Hard Drive Size | 2 TB |
Series/Model | X72A Series | Amperage Rating | 2 A |
Power Rating | <15 W | Maximum Frames per Second | 30 fps |
Number of Camera Inputs | 16 + 16 Channels | Network Interface | (1) RJ-45 (100 Mbps) Port, 16 Channels, BNC Analog Camera Input, (1) USB 2.0 Port and (1) USB 3.0 Port, (1) Port for PTZ Control |
Operating System | Embedded Linux, IOS, Android | Display | HDMI, VGA |
Video Outputs | HDMI, VGA | Dimensions | 14.76 x 10.96 x 2.09 in |
Mounting Type | Rack | Temperature Rating | -10 to 55 °C |
Warranty | 5 yr | Standards | UL 60950, EN 60950-1, IEC 60950-1, EMC FCC CFR 47 Part 15 Subpart B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024 |
Packages
1 - UNIT - 1 |