LOREX M3108E3C8 8-Cameras 8-Channel 3TB HDD MPX M3100E Series Megapixel Over Coax Security System
Description
\
Specifications
Brand Name | FLIR | Item Name | DVR Bundle |
Type | Outdoor | Voltage Rating | 100 - 240 VAC, 12 VDC |
Frequency Rating | 50/60 Hz | Resolution | 1080p Digital, 960H Analog |
Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel | Format | NTSC/PAL (Video), DAV/ASF (Backup File) |
Number of Channels | 8 | Hard Drive Size | 3 TB |
Series/Model | M3100E | Amperage Rating | 2 A (DVR), 200 mA (Camera) |
Power Rating | 10 W Consumption | Maximum Frames per Second | 25/30 fps Per Channel |
Number of Camera Inputs | 8 | Network Interface | RJ45 10/100 Base-TX |
Operating System | Linux (Embedded) | Display | Fixed Grid 396 (22 x 18) NTSC and PAL |
Video Outputs | VGA, HDMI, Audio Out | Dimensions | 12.8 in W x 10 in D x 2.2 in H (DVR), 3.7 in dia x 2-1/2 in H (Camera) |
Temperature Rating | -10 to 55 °C | Includes | (8) Dome Cameras |
Application | For Outdoor use |
Packages
1 - UNIT - 1 |