
DAHUA DHI-KTP01(S) IP Villa Outdoor Station & Indoor Monitor
Description
The DHI-KTP01(S) IP Video Intercom kit is a complete solution that includes an outdoor station with wide-angle camera, a color indoor monitor and accessories to mount and power the components. The kit allows a tenant to view and talk with visitors and remotely unlock doors all from the indoor monitor. The IP outdoor station includes a 2 MP wide angle camera with two-way talk and is suitable for most outdoor applications. The kit is powered by PoE via the included 4-port PoE Ethernet switch, making installation easier, without the need to install additional dedicated power cables.
Specifications
Brand Name | Dahua | Item Name | IP Video Intercom Kit |
Camera | 2 MP Wide Angle | Resolution | 1024 x 600 |
Display | 7 in TFT LCD, Capacitive | Viewing Angle | 160° Horizontal, 82° Vertical, 180° Diagonal |
Dimensions | 119.6 x 221.5 x 21.50 mm | Voltage Rating | 12 VDC |
Amperage Rating | 100 mA | Power Rating | <= 12 W |
Microphone | Yes | Loudspeaker | Yes |
Control | (1) Relay Out | Processor | Embedded Micro |
Memory | MicroSD Card, Up to 32 GB | Protocols | TCP/IP |
Data Transfer Rate | 10/100 Mbps | Material | ABS/Polycarbonate |
Degree of Protection | IP65 | Mounting | Wall |
Temperature Range | -10 to 55 °C | Environmental Conditions | 10 - 95% Relative Humidity |
Standards | IEEE802.3, IEEE802.3u, IEEE802.3X |
Packages
1 - UNIT - 1 |