Abbotsford
dahdhivth1550chw2

DAHUA DHI-VTH1550CHW-2 Two-Wire Color Indoor Monitor, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-VTH1550CHW-2

Description

The DHI-VTH1550CHW-2 indoor monitor allow tenants to view and talk with visitors, record call sessions, monitor the surroundings from outdoor stations and IP cameras and remotely unlock doors. Visitors can also leave messages, which can be retrieved from the indoor monitor or remotely using the iDMSS or gDMSS app. The DHI-VTH1550CHW-2 indoor monitor is used as part of a video intercom solution with compatible outdoor stations.PRODUCT FEATURES:- 7-inch Capacitive Touch Screen, 800 x 480 Resolution - Simplified Connection and Setup to Compatible Outdoor Stations - Integrate with Existing Two-wire Cabling - Supports Alarm Integration with 3rd Party Intrusion Devices - Control up to Two (2) Doors and Monitor up to 32 IP Cameras - Integrated Micro SD Card Slot, maximum 32 GB - Perform Call Session Recordings and Take Snapshots of Live Video (requires SD card) - Setup and Activate up to Eight (8) Alarm Inputs - Surface-mounted

Specifications

Brand Name Dahua Item Name Video Intercom Monitor
Type Touchscreen, Indoor, 2-Wire Camera 32 IP
Resolution 800 x 480p WVGA Display 7 in LCD, Capacitive
Dimensions 200.5 x 136.5 x 22 mm Voltage Rating 24 VDC
Power Rating <=1.5 W Standby, <=7 W Operation Microphone Yes
Loudspeaker Yes Processor Embedded Micro
Memory Micro SD, 32 GB Maximum Protocols TCP/IP
Data Transfer Rate 10/100 Mbps Mounting Surface
Temperature Range -10 to 55 °C Environmental Conditions 10 - 90% Relative Humidity
Application For used as Part of a Video Intercom Solution with Compatible Outdoor Stations

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok