![dahdhivth1660ch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127008041.jpg?preset=medium)
DAHUA DHI-VTH1660CH 10-inch Touch Screen IP Color Indoor Monitor
Description
The DHI-VTH1660CH indoor monitors allow tenants to view and talk with visitors, record call sessions, monitor the surroundings from outdoor stations and IP cameras and remotely unlock doors. Visitors can also leave messages, which can be retrieved from the indoor monitor or remotely using the iDMSS or gDMSS app. The DHI-VTH1660CH indoor monitor is used as part of a video intercom solution with compatible outdoor stations.PRODUCT FEATURES:- 10.2-in. Capacitive Touch Screen, 800 x 480 Resolution - Simplified Connection and Setup to Compatible Outdoor Stations - Supports Alarm Integration with 3rd Party Intrusion Devices - Control a Single Door and Monitor up to 32 IP Cameras - Embedded 8 GB Micro SD Card, maximum 32 GB - Perform Call Session Recordings and Take Snapshots of Live Video (requires SD card) - Setup and Activate up to Eight (8) Alarm Inputs - Flush-mounted
Specifications
Brand Name | Dahua | Item Name | Video Intercom Monitor |
Type | Touchscreen, Color, Indoor | Resolution | 800 x 480p WVGA |
Display | 10.2 in TFT LCD, Capacitive | Dimensions | 260.20 x 189 x 22.7 mm |
Voltage Rating | 12 VDC | Power Rating | <=1 W Standby, <=7 W Operation |
Microphone | Yes | Loudspeaker | Yes |
Processor | Embedded Micro | Memory | Micro SD, 8 GB Maximum |
Protocols | TCP/IP | Data Transfer Rate | 10/100 Mbps |
Mounting | Surface | Temperature Range | -10 to 60 °C |
Environmental Conditions | 10 - 90% Relative Humidity | Standards | FCC CFR 47 Part 15 Sub Part B, ANSI C63.4 - 2009, EN 55022:2010, EN 55024:2010, EN 50130-4:2011, EN 61000-6-3:2007, EN 61000-3-2:2006+A1:2009, EN 61000-3-3:2008, IEC 61000-4-2:2008, IEC 61000-4-3:2010, IEC 61000-4-4:2012, IEC 61000-4-5:2005, IEC 61000-4-6:2008, IEC 61000-4-8:2009, IEC 61000-4-11:2004 |
Application | For used as Part of a Video Intercom Solution with Compatible Outdoor Stations |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |