
DAHUA DHI-VTH2421FW-P VTH2 Series Digital VTH
Description
The DHI-VTH2421FW-P indoor monitor allows tenants to view and talk with visitors, record call sessions, monitor the surroundings from outdoor stations and IP cameras and remotely unlock doors. Visitors can also leave messages, which can be retrieved from the indoor monitor. The DHI-VTH2421FW-P indoor monitor is used as part of a video intercom solution with compatible outdoor stations.
Specifications
Brand Name | Dahua | Item Name | IP Indoor Monitor |
Resolution | 1024 x 600 | Display | 7 in TFT LCD, Capacitive |
Dimensions | 119.6 x 221.5 x 21.50 mm | Voltage Rating | 12 VDC |
Power Rating | <= 4 W Standby, <= 6 W Operation | Microphone | Yes |
Loudspeaker | Yes | Processor | Embedded Micro |
Memory | MicroSD Card, Up to 32 GB | Protocols | TCP/IP |
Mounting | Wall | Temperature Range | -10 to 55 °C |
Environmental Conditions | 10 - 95% Relative Humidity | Standards | EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition), Am1:2009 + Am2:2013, FCC CFR 47 Part 15 subpart B EN 55032:2015; EN 610003 2:2014; EN 61000 3 3:2013; EN 55024:2010/A1:2015; EN 55035:2017; EN 50130 4:2011/A1:2014 |
Packages
1 - UNIT - 1 |