![dahdhivth5221d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127008015.jpg?preset=medium)
DAHUA DHI-VTH5221D 7-inch Touch Screen WiFi Color Indoor Monitor, Black Bezel
Description
The DHI-VTH5221 Series indoor monitors allow tenants to view and talk with visitors, record call sessions, monitor the surroundings from outdoor stations and IP cameras and remotely unlock doors. Visitors can also leave messages, which can be retrieved from the indoor monitor or remotely using the iDMSS or gDMSS app. The DHI-VTH5221 Series indoor monitors are used as part of a video intercom solution with compatible outdoor stations.PRODUCT FEATURES:- 7-inch Capacitive Touch Screen, 1024 x 600 Resolution - Simplified Connection and Setup - Alarm Integration and Group Call - Two-door Control - Micro SD Card Slot, maximum 32 GB - Record and Snapshot Functions (requires SD card) - WiFi-enabled and PoE Power Supply - Surface-mounted- Black Bezel
Specifications
Brand Name | Dahua | Item Name | Video Intercom Monitor |
Type | Touchscreen, Color, Indoor | Camera | 32 IP |
Resolution | 1024 x 600p WVGA | Display | 7 in LCD, Capacitive |
Dimensions | 215 x 140 x 21 mm | Voltage Rating | 12 VDC |
Power Rating | <=1 W Standby, <=7 W Operation | Microphone | Yes |
Loudspeaker | Yes | Processor | Embedded Micro |
Memory | Micro SD, 32 GB Maximum | Protocols | TCP/IP |
Data Transfer Rate | 10/100 Mbps | Mounting | Surface |
Temperature Range | -10 to 55 °C | Environmental Conditions | 10 - 90% Relative Humidity |
Standards | FCC CFR 47 Part 15 Sub Part B, ANSI C63.4 - 2009, EN 55022:2010, EN 55024:2010, EN 50130-4:2011, EN 61000-6-3:2007, EN 61000-3-2:2006+A1:2009, EN 61000-3-3:2008, IEC 61000-4-2:2008, IEC 61000-4-3:2010, IEC 61000-4-4:2012, IEC 61000-4-5:2005, IEC 61000-4-6:2008, IEC 61000-4-8:2009, IEC 61000-4-11:2004 | Application | For used as Part of a Video Intercom Solution with Compatible Outdoor Stations |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |