![dahdhivto1210bx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127008024.jpg?preset=medium)
DAHUA DHI-VTO1210B-X IP Residential Apartment Outdoor Station, Black
Description
The DHI-VTO1210B-X Outdoor Station enables tenants to view and talk with visitors and remotely unlock doors from an in-unit color indoor monitor. Each outdoor station includes a built-in 13.56 MHz MIFAREĀ® card access reader to allow tenants to securely gain access through exterior doors. The outdoor station is designed for multi-tenant apartment applications up to 200 units.PRODUCT FEATURES:- 1.3 MP Wide Angle Camera with Night Vision - Built-in Microphone with Two-way Talk - Records Call Sessions from the Indoor Monitor - Performs Door Unlock by Card or Remotely Using SmartPSS - Supports Secure Password Entry - Tempered Glass Panel can be Flush-mounted - IP65 Ingress Protection
Specifications
Brand Name | Dahua | Item Name | Apartment Outdoor Station |
Camera | HD CMOS | Resolution | 128 x 64p WVGA |
Display | 3 in STN LCD | Viewing Angle | 75° Horizontal, 95° Vertical |
Dimensions | 150 x 408 x 46.4 mm | Voltage Rating | 12 VDC |
Power Rating | <=1 W Standby, <=10 W Operation | Microphone | Yes |
Loudspeaker | Yes | Control | (1) Relay Out |
Processor | Embedded Micro | Protocols | TCP/IP |
Data Transfer Rate | 10/100 Mbps | Material | Tempered Glass |
Degree of Protection | IP65 | Mounting | Flush |
Temperature Range | -40 to 60 °C | Environmental Conditions | 10 - 90% Relative Humidity |
Application | For Multi-Tenant Apartment Applications up to 200 Units |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |