DAHUA DHI-VTO1210C-X Apartment Outdoor Station
Description
1.3 MP CMOS imager. 3 inch STN LCD display screen. Night vision and voice indication. Supports remote unlock and call to management center. Supports IC card and password entry. Video and audio messaging. IP54 ingress protection and IK07 vandal resistance. Stainless steel panel, surface or flush-mounted.
Specifications
Brand Name | Dahua | Item Name | Apartment Outdoor Station |
Camera | HD CMOS | Display | 3 in STN LCD |
Viewing Angle | 75° Horizontal, 95° Vertical | Dimensions | 143 x 406 x 42 mm |
Voltage Rating | 12 VDC | Power Rating | <=1 W Standby, <=10 W Operation |
Microphone | Yes | Loudspeaker | Yes |
Control | (1) Relay Out | Processor | Embedded Micro |
Protocols | TCP/IP | Data Transfer Rate | 10/100 Mbps |
Material | Stainless Steel | Degree of Protection | IP54, IK07 |
Mounting | Surface, Flush | Temperature Range | -40 to 60 °C |
Environmental Conditions | 10 - 90% Relative Humidity |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |