
DAHUA DHI-VTO1210C-X-S IP Residential Apartment Outdoor Station
Description
The DHI-VTO1210C-X Outdoor Station enables tenants to view and talk with visitors and remotely unlock doors from an in-unit color indoor monitor. Each outdoor station includes a built-in 13.56 MHz MIFARE® card access reader to allow tenants to securely gain access through exterior doors. The outdoor station is designed for multi-tenant apartment applications up to 200 units.PRODUCT FEATURES:- 1.3 MP Wide Angle Camera with Night Vision - Built-in Microphone with Two-way Talk - Records Call Sessions from the Indoor Monitor - Performs Door Unlock by Card or Remotely Using SmartPSS - Supports Secure Password Entry - Stainless Steel Panel can be Surface- or Flush-mounted - IP54 Ingress Protection and IK07 Vandal Resistance
Specifications
Brand Name | Dahua | Item Name | Video Intercom Outdoor Station |
Resolution | 128 x 64 | Display | 3 in STN Screen |
Viewing Angle | 75° Horizontal, 95° Vertical | Dimensions | 406 x 143 x 42 mm |
Voltage Rating | 12 VDC | Power Rating | <=1 W Standby, <=10 W Operation |
Microphone | Yes | Loudspeaker | Yes |
Processor | Embedded Micro | Protocols | TCP/IP |
Data Transfer Rate | 10/100 Mbps | Material | Stainless Steel |
Degree of Protection | IP54 | Mounting | Surface or Flush |
Temperature Range | -40 to 60 °C | Environmental Conditions | 10 - 90% Relative Humidity |
Standards | FCC CFR 47 Part 15 Subpart B, ANSI C63.4 - 2009, EN 55022:2010, EN 55024:2010, EN 50130-4:2011, EN 61000-6-3:2007, EN 61000-3-2:2006+A1:2009, EN 61000-3-3:2008, IEC 61000-4-2:2008, IEC 61000-4-3:2010, IEC 61000-4-4:2012, IEC 61000-4-5:2005, IEC 61000-4-6:2008, IEC 61000-4-8:2009, IEC 61000-4-11:2004, IK07 Vandal Resistance | Application | For Multi Tenant Applications Up to 200 Units |
Packages
1 - UNIT - 1 |