![dahdhivto2000a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127008043.jpg?preset=medium)
DAHUA DHI-VTO2000A IP Villa Outdoor Station
Description
The DHI-VTO2000A-2 enables tenants to view and talk with visitors and remotely unlock doors all from an intuitive mobile app and an interior color indoor monitor. Each IP outdoor station includes a 1.3 MP wide angle camera with manual rear pivot, two-way talk and enables remote functions such as snapshot when ringing and video and audio message retrieval. The IP outdoor station is designed for single-tenant residential applications.
Specifications
Brand Name | Dahua | Item Name | IP Villa Outdoor Station |
Camera | HD CMOS | Viewing Angle | 90° Horizontal, 120° Vertical |
Dimensions | 129.9 x 32.2 x 140 mm | Voltage Rating | 12 VDC |
Power Rating | <=1 W Standby, <=10 W Operation | Microphone | Yes |
Loudspeaker | Yes | Control | (1) Relay Out, (1) Control Module |
Processor | Embedded Micro | Protocols | TCP/IP |
Data Transfer Rate | 10/100 Mbps | Material | Stainless Steel |
Degree of Protection | IP54, IK07 | Mounting | Surface, Flush |
Temperature Range | -40 to 60 °C | Environmental Conditions | 10 - 90% Relative Humidity |
Application | For Single-Tenant Residential Applications |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |