Abbotsford
dahdhivto2000as

DAHUA DHI-VTO2000A-S IP Residential Outdoor Station

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-VTO2000A-S

Description

The DHI-VTO2000A enables tenants to view and talk with visitors and remotely unlock doors all from an intuitive mobile app and an interior color indoor monitor. Each IP outdoor station includes a 1.3 MP wide angle camera with manual rear pivot, two-way talk and enables remote functions such as snapshot when ringing and video and audio message retrieval. The IP outdoor station is designed for single-tenant residential applications.PRODUCT FEATURES:- 1.3 MP Wide Angle Pivoting Camera with Night Vision - Built-in Microphone with Two-way Talk - Provides an Audible Alarm if Removed from the Wall - Records Call Sessions from the Indoor Monitor - Easily Leave and Retrieve Audio and Video Messages - View and Talk with Visitors and Remotely Unlock Doors Using the iDMSS/DMSS App - Stainless Steel Panel can be Surface- or Flush-mounted - Simplified Setup with QR Code Device Scan - Connect Outdoor Stations to an NVR for 24-hour Local Recording - IP54 Ingress Protection and IK07 Vandal Resistance

Specifications

Brand Name Dahua Item Name IP Outdoor Station
Viewing Angle 90° Horizontal, 120° Vertical Dimensions 129.9 x 32.17 x 140 mm
Voltage Rating 12 VDC Power Rating <=1 W Standby, <=10 W Operation
Microphone Yes Loudspeaker Yes
Control (1) Relay Out Processor Embedded Micro
Protocols TCP/IP Data Transfer Rate 10/100 Mbps
Material Stainless Steel Degree of Protection IP54
Mounting Surface or Flush Temperature Range -40 to 60 °C
Environmental Conditions 10 - 90% Relative Humidity Standards FCC CFR 47 Part 15 Subpart B, ANSI C63.4 - 2009, EN 55022:2010, EN 55024:2010, EN 50130-4:2011, EN 61000-6-3:2007, EN 61000-3-2:2006+A1:2009, EN 61000-3-3:2008, IEC 61000-4-2:2008, IEC 61000-4-3:2010, IEC 61000-4-4:2012, IEC 61000-4-5:2005, IEC 61000-4-6:2008, IEC 61000-4-8:2009, IEC 61000-4-11:2004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok