
DAHUA DHI-VTO2202F-P-S2 2-Wire IP Villa Door Station
Description
FEATURES:- Anodized alumimum front panel- CMOS low illumination 2MP HD colorful 160° fisheye camera- Video intercom function- Access control function that supports two locks- Mobile phone app, talk to the visitor or unlock the door remotely on- Compatible with 2-wire interface & RJ45 interface- IK07&IP65- Support H.265- Support surface and flush mount- PoE
Specifications
Brand Name | Dahua | Item Name | IP Outdoor Station |
Type | 2-Wire | Camera | 2 MP Wide Angle CMOS Sensor |
Resolution | 720p Main Stream, 1080p Sub Stream | Viewing Angle | 168.6° Horizontal, 87.1° Vertical, 176.7° Diagonal |
Color/Finish | Anodized | Dimensions | 130 x 96 x 28.50 mm |
Power Rating | <= 12 W | Microphone | Yes |
Control | (1) Electric Lock, (1) Exit Button, (1) Lock Control, (1) Door Status Detection | Processor | Embedded Micro |
Data Transfer Rate | 10/100 Mbps | Material | Aluminum |
Degree of Protection | IP65 | Mounting | Flush/Surface |
Temperature Range | -30 to 60 °C | Environmental Conditions | 10 - 90% Relative Humidity |
Standards | UL 62368-1, IEC 62368-1:2014, EN 62368-1:2014 + A11:2017 CAN/CSA C22.2 No. 62368-1-14, CFR 47 FCC Part 15 subpart B, 2018 EN 55032:2015; EN 61000, 3 2:2014, EN 61000 3 3:2013; EN 55024:2010/A1:2015, EN 55035:2017, EN 50130 4:2011/A1:2014 |
Packages
1 - UNIT - 1 |