
DAHUA DHI-VTO2202F-P VTO2 Series IP Villa Door Station
Description
IP Villa Door Station. Features 2MP CMOS camera. Mechanical button. Night vision and voice indicator. PoE. 160° angle of view. Compatible with VTH5222CH-S1 and VTNS1006A-2. Group call. Power supply by 2-wire. Aluminium alloy plate. IP55 and IK07. Surface mounted and flush mounted.
Specifications
Brand Name | Dahua | Item Name | IP Outdoor Station |
Camera | 2 MP Wide Angle | Viewing Angle | 160° Horizontal, 82° Vertical, 180° Diagonal |
Dimensions | 130 x 96 x 28.50 mm | Voltage Rating | 12 VDC |
Amperage Rating | 100 mA | Power Rating | <= 12 W |
Microphone | Yes | Control | (1) Relay Out |
Processor | Embedded Micro | Memory | MicroSD Card, Up to 64 GB |
Data Transfer Rate | 10/100 Mbps | Material | Aluminum |
Degree of Protection | IP65 | Mounting | Flush/Surface |
Temperature Range | -30 to 60 °C | Standards | EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition); Am1:2009 + Am2:2013, FCC CFR 47 Part 15 subpart B, 2018 EN 55032:2015; EN 610003 2:2014; EN 61000 3 3:2013; EN 55024:2010/A1:2015; EN 55035:2017; EN 50130 4:2011/A1:2014 |
Packages
1 - UNIT - 1 |