
DAHUA DHI-VTO4202F-P-S2 2Mp Modular Apartment Door Station
Description
PRODUCT FEATURES:- Anodized alumimum front panel- CMOS low illumination 2MP HD colorful 160° fisheye camera- Video intercom function- Access control function that supports two locks- Mobile phone app, talk to the visitor or unlock the door remotely on your phone- Compatibility 2-wire Interface & RJ45 Interface- IK07&IP65- Support H.265- Support surface and flush mount- Modules make the device with great expansibility
Specifications
Brand Name | Dahua | Item Name | Apartment Door Station |
Type | Modular | Camera | 1/2-1/2 in 2 MP CMOS Low Illumination HD |
Resolution | 720p Main Stream, 1080p Sub Stream | Viewing Angle | 168.6° Horizontal, 87.1° Vertical, 176.7° Diagonal |
Color/Finish | Anodized | Dimensions | 100 x 100 x 36 mm |
Series/Model | VTO4 | Voltage Rating | 48 VDC |
Amperage Rating | 1 A | Frequency Rating | 50/60 Hz |
Power Rating | <= 12 W | Processor | Embedded |
Protocols | SIP, P2P, IPv4, UPnP, SNMP, DNS, DDNS, RTSP, RTP, TCP, UDP | Material | Aluminum |
Degree of Protection | IK07, IP65 | Mounting | Flush/Surface |
Temperature Range | -30 to 60 °C | Environmental Conditions | 10 - 90% Non Condensing Relative Humidity |
Standards | CE Certified, FCC Approved, UL Listed |
Packages
1 - UNIT - 1 |