![onqf7596ab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14209775.jpg?preset=medium)
Weather Resistant Intercom Door Unit, Antique Brass
Description
This Intercom Door Unit Is Sure To Increase The Curb Appeal Of Any Home. It Home Runs From The Enclosure For Efficient Installation And Features A Backlit Button For Easy Operation At Night. The Door Unit Is The Perfect Addition To Any Intercom System.
Specifications
Brand Name | On-Q | Item Name | Intercom Door Unit |
Type | Door Unit | Color/Finish | Antique Brass |
Cable Type | Cat 5 | Wiring Distance | 325 ft |
Mounting | Wall | UPC | 871744102059 |
Packages
1 - UNIT - 1 |