
PASS & SEYMOUR F7596-BS Weather Resistant Intercom Door Unit, Brushed Stainless
Description
This Intercom Door Unit is sure to increase the curb appeal of any home. It home runs from the enclosure for efficient installation and features a backlit button for easy operation at night. The door unit is the perfect addition to any intercom system.FEATURES AND BENEFITS:• Back lit button allows for easy operation at night.• Easy installation with 110 punchdown connection.
Specifications
Brand Name | On-Q | Item Name | Intercom Door Unit |
Type | Weather Resistant | Color/Finish | Brushed Stainless |
Series/Model | inQuire 1000 | Power Rating | 2 W Peak, 3 W RMS |
Frequency Response | Up to 16 kHz | Microphone | Yes |
Loudspeaker | Yes | Cable Type | Category 5 |
Connection | 110 IDC Punchdown | Mounting | Wall |
Temperature Range | -25 to 55 °C | Includes | Mounting Hardware |
Standards | FCC Compliant | UPC | 785007102758 |
Packages
1 - UNIT - 1 |