![onqf7596sb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144204960.jpg?preset=medium)
PASS & SEYMOUR F7596SB Weather Resistant Intercom Door Unit, Shiny Brass
Description
This Intercom Door Unit is sure to increase the curb appeal of any home. It home runs from the enclosure for efficient installation and features a backlit button for easy operation at night. The door unit is the perfect addition to any intercom system.FEATURES AND BENEFITS:• Back lit button allows for easy operation at night.• Easy installation with 110 punchdown connection.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Type | Door Unit | Cable Type | Cat 5 |
Material | Brass | Standards | FCC PART 15 B |
Application | Residential | UPC | 785007102062 |
Packages
1 - UNIT - 1 |