Abbotsford
onqf9018bk

PASS & SEYMOUR F9018BK Intercom Desktop Unit, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:F9018BK
Documents Documents

Description

Housed in durable plastic casing, the desk unit brings on-wall unit functionality within arm’s reach. It plugs into any RJ45 outlet home run to the enclosure to easily add another room to an intercom system. Available in silver and black, this sleek addition to the home office is sure to be admired.FEATURES AND BENEFITS:• Plug into any RJ45 outlet home run to enclosure.• Audio interrupt when Broadcast Intercom System is integrated with lyriQ Audio System.• Do not disturb feature.• Hands-free reply.• Bring wall unit functionality to the home office or bedside.• Rubber grips prevent sliding on surfaces.• Door release.• Talk, page, broadcast or monitor modes.• Multiple-level volume control/backlit keypad.• Retrofit to On-Q Cat 5-based Intercom Systems.

Specifications

Brand Name On-Q Sub Brand On-Q
Type Desktop Unit Cable Type Cat5 UTP, 4 pair solid conductors (24AWG) 100ohm 100Mhz General Purpose (CM) UL listed (325 feet max per run)
Standards FCC PART 15 B Application Residential
UPC 804428018681

Packages

1 - UNIT - 1