Abbotsford
onqf9018sr

PASS & SEYMOUR F9018SR Intercom Desktop Unit, Silver

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:F9018SR

Description

Housed in durable plastic casing, the desk unit brings on-wall unit functionality within arm’s reach. It plugs into any RJ45 outlet home run to the enclosure to easily add another room to an intercom system. Available in silver and black, this sleek addition to the home office is sure to be admired.FEATURES AND BENEFITS:• Plug into any RJ45 outlet home run to enclosure.• Audio interrupt when Broadcast Intercom System is integrated with lyriQ Audio System.• Do not disturb and hands-free reply feature.• Bring wall unit functionality to the home office or bedside.• Rubber grips prevent sliding on surfaces.• Door release.• Talk, page, broadcast or monitor modes.• Multiple-level volume control/backlit keypad.• Retrofit to On-Q Cat 5-based Intercom Systems.

Specifications

Brand Name On-Q Type Desktop Unit
Cable Type Cat5 UTP, 4 pair solid conductors (24AWG) 100ohm 100Mhz General Purpose (CM) UL listed (325 feet max per run) UPC 804428018964

Packages

1 - UNIT - 1