![onqic5004bs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319251701.jpg?preset=medium)
PASS & SEYMOUR IC5004-BS On-Q® Selective Call Intercom Patio Unit, Brushed Stainless
Description
INTERCOM MODULE
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Selective Call Patio Unit | Type | 8-Wire, Two Gang |
Color/Finish | Brushed Stainless | Dimensions | 1.1 in L x 4-1/2 in W x 5.1 in H |
Frequency Rating | 100 MHz | Cable Type | 24 AWG Category 5 UTP |
Wiring Distance | 330 ft | Connection | RJ45 Solid Conductor |
Material | Zinc Alloy | Temperature Range | -25 to 55 °C |
Environmental Conditions | 90% Non-Condensing Relative Humidity | Standards | FCC Part 15 B Compliant, UL Listed |
Application | For Residential Use | UPC | 804428023838 |
Packages
1 - UNIT - 1 |