![onqic5004wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11933836.jpg?preset=medium)
PASS & SEYMOUR IC5004-WH Selective Call Intercom Patio Unit, White
Description
The only selective call patio unit in the industry, this unit can be disabled from any indoor unit as needed, and features a stylish metal design that complements outdoor living areas.FEATURES AND BENEFITS:• Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting.• Stylish metal design complements outdoor living areas.• Can be disabled from any indoor unit.• Weatherproof finish.
Specifications
Brand Name | On-Q | Item Name | Selective Call Intercom Patio Unit |
Type | 2-Gang | Color/Finish | White |
Dimensions | 4-1/2 in W x 1.1 in D x 5.1 in H | Voltage Rating | 24 VDC |
Amperage Rating | 0.15 A | Cable Type | 24 AWG Category 5 UTP |
Connection | RJ45 Solid Conductor | Material | Zinc Alloy |
Temperature Range | -25 to 55 °C | Environmental Conditions | Up to 90% Non-Condensing Relative Humidity |
UPC | 804428023807 |
Packages
1 - UNIT - 1 |