![onqic5002ab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319250649.jpg?preset=medium)
PASS & SEYMOUR IC5002AB Selective Call Intercom Door Unit, Antique Brass
Description
Housed in an attractive weatherproof finish, the selective call door unit supports 20 high-quality digital door tones as well as door and gate release.FEATURES AND BENEFITS:• Stylish, weatherproof design increases the curb appeal of any home.• Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting.• Supports 20 digital door tones.• Integrates with gate/door release.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Type | Selective Call Door Unit | Material | Zinc Alloy |
Standards | FCC PART 15 B | Application | Residential |
UPC | 804428023715 |
Packages
1 - UNIT - 1 |