![onqic5002bs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319250799.jpg?preset=medium)
PASS & SEYMOUR IC5002-BS Selective Call Intercom Door Unit, Brushed Stainless
Description
Housed in an attractive weatherproof finish, the selective call door unit supports 20 high-quality digital door tones as well as door and gate release.FEATURES AND BENEFITS:• Stylish, weatherproof design increases the curb appeal of any home.• Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting.• Supports 20 digital door tones.• Integrates with gate/door release.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Selective Call Door Unit | Type | Selective Call Door Unit |
Color/Finish | Brushed Stainless | Dimensions | 1-1/2 in L x 4-1/2 in W x 5 in H |
Frequency Rating | 100 MHz | Cable Type | 24 AWG Category 5 UTP |
Wiring Distance | 330 ft | Connection | RJ45 Solid Conductor |
Material | Zinc Alloy | Temperature Range | -25 to 55 °C |
Environmental Conditions | 90% Non-Condensing Relative Humidity | Standards | FCC Part 15 B Compliant, UL Listed |
Application | For Residential Use | UPC | 804428023739 |
Packages
1 - UNIT - 1 |