Abbotsford
onqic5003ob

PASS & SEYMOUR IC5003OB Selective Call Intercom Video Door Unit, Oil-Rubbed Bronze

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:IC5003OB

Description

This innovative door unit, housed in an attractive weatherproof finish, includes a wide-angle color camera for front door monitoring. When integrated with the On-Q camera system LCD, the doorbell press enables the image from the door unit camera to appear on the LCD screen. The image can also appear on any TV connected to a TV display port.FEATURES AND BENEFITS:• Crisp color image also performs well in low-light conditions.• Includes up to 20 digital door tones.• As part of the Studio Collection this innovative video door unit enhances the curb appeal of any home.• Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting.

Specifications

Brand Name On-Q Material Zinc Alloy
UPC 804428023791

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok