Abbotsford
onqic5003wh

PASS & SEYMOUR IC5003-WH Selective Call Intercom Video Door Unit, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:IC5003-WH

Description

This innovative door unit, housed in an attractive weatherproof finish, includes a wide-angle color camera for front door monitoring. When integrated with the On-Q camera system LCD, the doorbell press enables the image from the door unit camera to appear on the LCD screen. The image can also appear on any TV connected to a TV display port.FEATURES AND BENEFITS:• Crisp color image also performs well in low-light conditions.• Includes up to 20 digital door tones.• As part of the Studio Collection this innovative video door unit enhances the curb appeal of any home.• Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Selective Call Video Door Unit Type Selective Call Video Door Unit
Color/Finish White Dimensions 1.1 in L x 4-1/2 in W x 5.1 in H
Frequency Rating 100 MHz Cable Type 24 AWG Category 5 UTP
Wiring Distance 330 ft Connection RJ45 Solid Conductor
Material Zinc Alloy Temperature Range -25 to 55 °C
Environmental Conditions 90% Non-Condensing Relative Humidity Standards FCC Part 15 B Compliant, UL Listed
Application For Residential Use UPC 804428023753

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok