![onqic1002wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11933780.jpg?preset=medium)
Intercom Module and Main Console Unit, White
Description
The Broadcast Intercom System Offers A Simple Solution For Family Communication. Led Lights On The Main Console Show All Room Activity, And A Separate Microphone And High-quality Speaker Deliver Crisp, Clear Sound To Each Unit. Trimmed In A Standard 3-gang Decorator Plate, The Main Console Can Match Any Decor.
Specifications
Brand Name | On-Q | Item Name | Broadcast Intercom System |
Type | Kit | Color/Finish | White |
Voltage Rating | 12 V | Amperage Rating | 2.5 A |
Microphone | Yes | Loudspeaker | Yes |
Cable Type | Category 5e | Wiring Distance | 325 ft |
Connection | RJ45 | UPC | 804428021834 |
Packages
1 - UNIT - 1 |