
4-Location Intercom Kit, White
Description
1000 4 LOC KIT WH/ORD DOOR F7596
Specifications
Brand Name | On-Q | Item Name | Broadcast Intercom System |
Type | Kit | Color/Finish | White |
Microphone | Yes | Loudspeaker | Yes |
Cable Type | Category 5e | Wiring Distance | 325 ft |
Connection | RJ45 | UPC | 804428023647 |
Packages
1 - UNIT - 1 |