Abbotsford
miris401b

MIRCOM IS401B Horizontal Suite Station, White

Price $89.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:IS401B

Description

Horizontal suite station. Low profile white suite stations house a 3.5 inch speaker. Station must be used with the IB-10A plaster ring or IB-2A backbox.

Specifications

Brand Name Mircom Item Name Horizontal Suite Station
Type 4-Wire, Two Gang Color/Finish White
Dimensions 133 mm L x 203 mm W x 13 mm D Series/Model IS
Loudspeaker Yes Application Access Control for Multi-Unit Apartments

Packages

1 - UNIT - 1
Customers who bought this item also bought